Beli baut tap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
- TRUSCO Tap Handleatribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- monotaro.id Flat Head Machine Screw JF SS304Deskripsi:Baut JF ini memiliki kepala yang rata dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.
- SKC Hand TapDeskripsi:Country Manufacturer : China
- Yamawa Spiral Pointed Tap (M) POatribut:
- Material: High speed steel
- Size: P3 M8x1
- Chamfer Length: 5P
- Class: P3
- Length Shank (mm): 36
- Number of Flute: 3
- Overall Length (mm): 70
- Shank Diameter (mm): 6.2
- Thread Length (mm): 19
- Philips Essential LEDspot MR16atribut:
- Cap Base: GU5.3 (GU5.3)
- Bulb Shape: MR16 (2inch/50mm)
- Color Consistency: <6
- EU RoHS compliant: Yes
- Nominal Lifetime (hour): 15000
- TAIYO Abrasive Amplas Roll KainDeskripsi:- Aplikasi pengamplasan untuk bidang rata pada besi, tembok, dan kayu.- Pengamplasan dengan tangan (Hand Sanding).- Pasir : Alumunium Oxide.- Backing JF Clocth.
- TEKIRO Gagang Tapatribut:
- Dimension 3 (mm): 70
- monotaro.id Flat Head Machine Screw JFatribut:
- Material: Steel
- TRUSCO Tap HandleDeskripsi:If you do not tighten tap with pliers, nail may be damaged.atribut:
- Purpose of Use: To stand a tap
- Flexigo Amplas Rollatribut:
- Length (m): 50
- monotaro.id Flat Head Machine Screw JF SS304Deskripsi:Baut JF ini memiliki kepala yang rata dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.atribut:
- Material: SS 304
- TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper (Waterproof)
- Use for: Metal, Coating
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
- TEKIRO Gagang Tap RatchetDeskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- YUKIWA SEIKO Drill ChuckDeskripsi:-High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
- monotaro Tap Handle (Gagang Tap)Deskripsi:Handle for tapping stand
- TRUSCO Tap HandleDeskripsi:-Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tapatribut:
- Applicable Tap Dimension: M4 to M13
- Applicable tap square part: 3.0 to 10
- Total Length: 260mm
- Purpose of Use: To stand a tap
Daftar Harga baut tap Terbaru March 2026
| BOSCH Kepala Bor | Rp90.900 |
| TRUSCO Tap Handle | Rp289.900 |
| TORA Abrasive Sand Paper Roll | Rp269.900 |
| monotaro.id Flat Head Machine Screw JF SS304 | Rp2.900 |
| SKC Hand Tap | Rp29.900 |
| Yamawa Spiral Pointed Tap (M) PO | Rp269.900 |
| Philips Essential LEDspot MR16 | Rp52.900 |
| TAIYO Abrasive Amplas Roll Kain | Rp249.900 |
| TEKIRO Gagang Tap | Rp48.900 |
| monotaro.id Flat Head Machine Screw JF | Rp6.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































%20Sekrup%20Kepala%20Kecil/monotaro_id%20Flat%20Head%20Machine%20Screw%20JF%20SS304/15P103461041-4.jpg)

%20PO/akP102806380-5.jpg)



%20Sekrup%20Kepala%20Kecil/monotaro_id%20Flat%20Head%20Machine%20Screw%20JF/bdP105656409-2.jpg)


%20HT/kfP103766735-3.jpg)
%20Sekrup%20Kepala%20Kecil/monotaro_id%20Flat%20Head%20Machine%20Screw%20JF%20SS304/raP107559982-1.jpg)
/i5P107697653-3.jpg)
/P101001142-1.jpg)


/q2P101570938-9.jpg)